Shop All Anti-Vibration Gloves
Magid
TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6
Mfr # TRX685-XL
Zoro # G808108523
product price: $30.79
/pr
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material AerodexHPPE
- Color Blue
- Style Machine Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX685-XL
- Zoro # G808108523
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Cut Resistant Gloves |
Palm Material | AerodexHPPE |
Color | Blue |
Style | Machine Knit |
Description
AeroDex is a oneofakind innovative shell technology that delivers unbelievably lightweight cut protection and is now available on an impactresistant glove The TRX685 is perfect for workers who need cut and impact protection and still want a comfortable, flexible glove with good dexterity
- •AeroDex engineered yarn delivers extremely lightweight A6 cut resistance that is 50% lighter than a traditional HPPE of the same cut level
- •18-gauge AeroDex shell delivers unmatched dexterity & tactile sensitivity making it agile enough for any job even those that require a high level of cut protection
- •NitriX Grip Technology Palm Coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •M-Force Defense System back-of-hand protection extends all the way to the fingertip and between thumb and index finger to deflect and absorb impacts
- •Reinforced para-aramid thumb saddle enhances durability at a critical wear point
- •Elasticized knit wrist cuff ensures a secure fit
- •Machine washable for longer service life
- •ANSI Level A6 Cut Resistance, ANSI Level 6 Abrasion Resistance, ANSI Level 3 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- MCR SAFETY Industry Grade Cow Grain Driver, XL, PK12 (32056XL)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XXL)
- MAGID ATV202G Fingerless AntiVibration Gloves, S (ATV202G-S)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XS)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, S (ATV202-S)
- PYRAMEX Synthetic Leather, XL, PR (GL204CHTXL)
- Magid Anti-Vibration Gloves