TREX Flex Series TRX500 HiViz Impact Gloves, M
Mfr # TRX500-M
Zoro # G307467251
Key Features
- Color Hi-Viz Yellow
- ANSI/ISEA Cut Level A1
- Cuff Knit Wrist
- ANSI/ISEA Puncture Level 3
- Glove Back Material Sandy Nitrile
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX500-M
- Zoro # G307467251
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Coated Gloves |
Color | Hi-Viz Yellow |
ANSI/ISEA Cut Level | A1 |
Cuff | Knit Wrist |
ANSI/ISEA Puncture Level | 3 |
Glove Back Material | Sandy Nitrile |
Description
Magid TREX Flex Series TRX500 Impact Work Gloves feature padded palms and flexible Thermo Plastic Rubber TRP along the back of the hands and fingers to create a shield against impacts These 100 polyester seamless machine knit gloves conform to hands providing unmatched comfort and dexterity compared to cut and sewn mechanic's styles An exclusive NitriX Grip Technology sandy nitrile coating delivers rocksolid grip in wet, dry and oily conditions, while a reinforced PVC thumb crotch strengthens a critical wear point Rated ANSI Cut Level A1, ANSI Abrasion Level 3 and ANSI Puncture Level 3, TREX TRX500 gloves are well suited for most environments with impact hazards Sporting an aggressive color and an equally aggressive price, there is no doubt the era of the TREX has returnedx000D
- •Rubberized Thermo Plastic Rubber (TPR) pads shield impacts to the back of the hand and fingers
- •Padded palm provides extra protection against punctures and impacts
- •NitriX Grip Technology palm coating provides superior grip while channeling away oils and liquids
- •100% polyester seamless machine knit shell offers more comfort and dexterity than cut and sewn gloves
- •Hi-visibility construction is easy to see and improves compliance
- •Reinforced PVC thumb crotch strengthens critical wear point and extends service life
- •Extended finger tip coverage for pinch point protection
- •Hook and loop wrist closure ensures a snug fit
- •ANSI Level 1 Cut Resistance, ANSI Level 3 Abrasion Resistance and ANSI Level 3 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
- •Winner of ISHN 2013 Readers Choice Award for the Hand Protection - Hi Vis category
- •Winner of ISHN - ASSE 2013 Attendee Choice Award
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- ANSELL Gloves, Blue, 12 in L, Size XL/10, PR (58-010)
- VIKING Size 6 Unisex Steel Rubber Boot, Brown (VW22)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXXL (TRX500-XXXL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800L)
- MECHANIX WEAR GLV ORIG SM RED 1PR (MECMG-02-008)
- Magid Anti-Vibration Gloves