Shop All Anti-Vibration Gloves
Magid
TREX Flex Series TRX450 Lightweight Knit Impact Glove Cut Level A6
Mfr # TRX450-S
Zoro # G108108520
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Hppe
- Color Black
- ANSI/ISEA Puncture Level 5
- ANSI/ISEA Abrasion Level 5
- Hand Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX450-S
- Zoro # G108108520
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | Small |
Details
Item | Coated Gloves |
Palm Material | Hppe |
Color | Black |
ANSI/ISEA Puncture Level | 5 |
ANSI/ISEA Abrasion Level | 5 |
Hand | Pair |
Cuff | Knit Wrist |
Description
For a wide range of applications with impact and severe cut hazards, the Magid TREX Flex Series TRX450 Knit Impact Glove features an ultralightweight, closefitting machineknit shell for exceptional dexterity and comfort, legendary TREX HighVisibility TPR protection, unstoppable NitriX gripping power with ANSI Level A6 Cut Resistance, plus tactile sensitivity to pick up even the smallest objects
- •13-gauge Hyperon blended shell delivers a ground-breaking combination of ultra-lightweight comfort and maximum cut protection
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •High-visibility TPR enhances worker protection and ensures worker compliance
- •Soft and flexible stitched TPR pads extend all the way to the finger tips to deflect and absorb impacts
- •Touchscreen compatible
- •Dark grey color hides dirt and grime to extend wear
- •Elasticized cuff for a secure fit
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •ANSI Level A6 Cut Resistance, ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-M (SV22-1ZRM-M)
- KINCO Lind Pigskin Knit Glv S (1927KW-S)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- SQUIDS BY ERGODYNE Glove Clip, Red, 4 In. (3405)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXXL (TRX500-XXXL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XS)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, M (TRX500-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Synthetic Leather, PR (LPI-OC5-05-XL)
- Magid Anti-Vibration Gloves