Shop All Anti-Vibration Gloves
Magid
TREX Arctic Series Thermal Oil Repellant Leather Impact GloveCut Level A7, XL
Mfr # TRX843W-XL
Zoro # G207461649
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Lining 3M Thinsulate-Kevlar
- ANSI/ISEA Puncture Level 4
- Cuff Slip On Cuff
- Thumb Style Keystone Thumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX843W-XL
- Zoro # G207461649
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Cold Weather Gloves |
ANSI/ISEA Cut Level | A7 |
Lining | 3M Thinsulate-Kevlar |
ANSI/ISEA Puncture Level | 4 |
Cuff | Slip On Cuff |
Thumb Style | Keystone Thumb |
Description
For applications that require comfortable cut and impact protection while working in cold weather conditions, the Magid TREX Arctic Series TRX843W Thermal Impact Gloves deliver oil and water resistant impact protection and ANSI level A7 cut resistance with a thermal lining that defends against cold temperatures
- •Premium grain goatskin leather shell provides dexterity and abrasion resistance
- •Oil blocking technology repels water and oil
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Kevlar knit fabric liner delivers dependable 360? ANSI Cut Level A7 protection
- •3M Thinsulate knit liner protects against cold temperatures
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A7 Cut Resistance & ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Combination Cartridge/Filter, Bayonet, OV, P100, Black, Magenta, 2 PK, NIOSH 42 CFR 84 (815362)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Medium (8), 1 Pair (11-840VP)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (CT1-11)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XS)
- MAGID ATV202G Fingerless AntiVibration Gloves, L (ATV202G-L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, M (ATV202-M)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800M)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, M (TRX500-M)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: XL (DPG250XL)
- Magid Gloves & Hand Protection