Shop All Anti-Vibration Gloves
Magid
TREX Arctic Series Thermal Impact GloveCut Level A5
Mfr # TRX546W-XL
Zoro # G908108522
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material HppeHPPE
- Color Salt & Pepper
- Style Machine Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX546W-XL
- Zoro # G908108522
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Cold Weather Gloves |
Palm Material | HppeHPPE |
Color | Salt & Pepper |
Style | Machine Knit |
Description
For applications that require comfortable cut and impact protection while working in cold weather conditions, the Magid TREX Arctic Series TRX546W Thermal Impact Gloves deliver flexibility, impact protection and ANSI level A5 cut resistance with a thermal lining that defends against cold temperatures
- •Insulcore Thermal Lining defends against cold temperatures
- •DuraBlend machine knit shell delivers comfort,dexterity and 360? cut protection
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •Reinforced aramid thumb saddlestrengthens critical wear point
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion ResistanceandANSI Level 5 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, S (53YM72)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- ICE GRIPSTER Gloves (Glove)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- MAGID ATV202G Fingerless AntiVibration Gloves, S (ATV202G-S)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, M (ATV202-M)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800S)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- Magid Gloves & Hand Protection