Shop All Inspection Gloves
Magid
TouchMaster Lightweight Seamless Lisle Gloves
Mfr # 13651
Zoro # G7792279
product price: $6.49
/pk 12, $0.54/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9/L
- Color Natural
- Fabric Weight Lightweight
- Palm Construction Machine Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 13651
- Zoro # G7792279
- Category Inspection Gloves
Dimensions
Glove Size | 9/L |
Details
Item | Machine Knit Gloves |
Color | Natural |
Fabric Weight | Lightweight |
Palm Construction | Machine Knit |
Description
The TouchMaster 13650 is a machine-knit lisle glove that fits like a dress glove. This lightweight, seamless style has a reversible pattern for longer wear, and features a cotton and polyester blend for a cool and comfortable fit. The long-lasting 13650 also features an over-edge hem to ensure a snug fit and prevent unraveling when washed. This TouchMaster glove is perfect for inspection or any general purpose use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XL, 1 PR (333027)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 W 105)
- MILLER ELECTRIC Face Shield PAPR Head Seal, 15" L, 10" W (288344)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- MAGID Stretch Nylon Gloves, S, 12PK (MNSN3-S)
- MAGID TouchMaster Medium Weight Cotton Lisle Inspection Gloves, 12PK (661J)
- MAGID Greyt Shadow G14181KW Lightweight 10gauge Knit Gloves, 12PK (G14181KW-J)
- MAGID TouchMaster Lightweight Cotton Lisle Inspection Gloves, 12PK (681H)
- MAGID TouchMaster 661H Medium Weight Hemmed Lisle Gloves, 12PK (660H)
- MAGID Machine Knit Gloves, Natural, 12 PK (13-651-14-COT)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, Small (GL4502P)
- Magid Gloves & Hand Protection