Shop All Inspection Gloves
Magid
TouchMaster Lightweight Seamless Lisle Gloves, 12PK
Mfr # 13-650-10
Zoro # G707488900
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Glove Length 10in
- Palm Construction Machine Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 13-650-10
- Zoro # G707488900
- Country of Origin Philippines
- Category Inspection Gloves
Dimensions
Glove Length | 10in |
Details
Item | Machine Knit Gloves |
Color | Natural |
Palm Construction | Machine Knit |
Description
The TouchMaster 13650 is a machineknit lisle glove that fits like a dress glove This lightweight, seamless style has a reversible pattern for longer wear, and features a cotton and polyester blend for a cool and comfortable fit The longlasting 13650 also features an overedge hem to ensure a snug fit and prevent unraveling when washed This TouchMaster glove is perfect for inspection or any general purpose use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Precision Safety Products Disposable N95 Respirator with Exhalation Valve, 10Dispenser, 10PK (20180021V-N95)
- TOUGH DUCK Ultimate Duck Parka BRN, XLT (WJ343)
- SG TOOL AID Kneeling Pad (14720)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- MAGID Stretch Nylon Gloves, S, 12PK (MNSN3-S)
- MAGID Stretch Nylon Gloves, L, 12PK (MNSN3-L)
- MAGID TouchMaster 661H Medium Weight Hemmed Lisle Gloves, 12PK (660H)
- MAGID TouchMaster Lightweight Cotton Lisle Inspection Gloves, 12PK (681H)
- MAGID TouchMaster Medium Weight Cotton Lisle Inspection Gloves, 12PK (661J)
- MAGID Greyt Shadow G14181KW Lightweight 10gauge Knit Gloves, 12PK (G14181KW-J)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8730M)
- Magid Inspection Gloves