Shop All General Purpose Gloves
Magid
TouchMaster Heavyweight Lisle Machine Knit Gloves, 12PK
Mfr # 14-670-KW
Zoro # G507467297
product price: $10.45
/pk 12, $0.87/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Palm Construction Machine Knit
- Glove Style Ambidextrous
- Length 8.5in
- Coating Coverage None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 14-670-KW
- Zoro # G507467297
- Country of Origin Philippines
- Category General Purpose Gloves
Dimensions
Length | 8.5in |
Details
Item | Machine Knit Gloves |
Color | Natural |
Palm Construction | Machine Knit |
Glove Style | Ambidextrous |
Coating Coverage | None |
Description
Long the industry standard, the heavyweight lisle TouchMaster 14670KW14671KW is one of Magid's most popular highdensity machine knit gloves This style's tight knit is designed to be longer lasting than a typical knit glove, and its knit wrist cuff adds improved comfort and fit The 14670KW14671KW is completely seamless, and features improved abrasion and cut resistance, as well as protection against grease and grime Excellent for comfort and dexterity, the 14670KW14671KW cottonpolyester blended knit fabric stretches to the natural shape of the user's hand
- •Polyester/cotton blend knit glove
- •Tight, high-density knit
- •Heavyweight lisle, breathable fabric
- •Knit wrist for improved comfort
- •Seamless for a great fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- 3M SPEEDGLAS Self-Adjusting Breathing Tube, 33 In., PU (SG-30W)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- MAGID MultiMaster 18 oz Double Palm Gloves with Band Top Cuff, 12PK (64BT)
- MAGID MultiMaster 18 oz NapIn Double Palm Gloves, 12PK (694SC)
- MAGID MultiMaster 18 oz NapOut Double Palm Gloves, 12PK (794JSC)
- MAGID JerseyMaster 9 oz Ambidextrous Jersey Gloves, 12PK (T2705)
- MAGID JerseyMaster 9 oz Clute Pattern Jersey Gloves, 12PK (CH92)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T91)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121E)
- Magid Gloves & Hand Protection