Shop All Leather Palm Gloves
Magid
Top Gunn Split Leather Back Gloves, 12PK
Mfr # TG628EDP
Zoro # G307467060
product price: $73.89
/pk 12, $6.16/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing Thumb
- Glove Style 3/4 Leather Back
- Pattern Gunn Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TG628EDP
- Zoro # G307467060
- Country of Origin China
- Category Leather Palm Gloves
Details
Item | Leather Gloves |
Color | Gray |
Thumb Style | Wing Thumb |
Glove Style | 3/4 Leather Back |
Pattern | Gunn Cut |
Description
Recommended for rugged jobs requiring additional protection for back of hand and fingers, the durable Magid Topp Gunn Split Leather GlovesTB628EDP minimizes job hazards of grinding, sanding and buffing of raw castings and handling of scrap metal Featuring a double layer side leather palm and leather back, this glove stands up to the toughest tasks The rubberized wrist gauntlet features an enhanced rubberized wrist feature, while the gauntlet cuff extends protection well past the wrist, all making the TG628EDP a comfortable and durable choice for heavy labor
- •Double layer side leather palm
- •Leather back
- •Rubberized wrist gauntlet cuff
- •Gunn cut
- •Wing thumb
- •Seamless index finger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Watch Your Head Bilingual, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12898)
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-36IN)
- HORIZON MFG Horizon Mfg. 60 Pair Clear Plastic Foam Ear Plug Dispenser With Clear Lid, 5135, 9"L (5135)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- Magid Gloves & Hand Protection