Shop All Leather Palm Gloves
Magid
Top Gunn Leather Palm and Back Gloves with Safety Cuff, 12PK
Mfr # TB628E
Zoro # G907461536
product price: $58.99
/pk 12, $4.92/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Gray
- Cuff Material Rubberized
- Glove Hand Style 3/4 Leather Back
- Grip Pattern Gunn Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB628E
- Zoro # G907461536
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Color | Gray |
Cuff Material | Rubberized |
Glove Hand Style | 3/4 Leather Back |
Grip Pattern | Gunn Cut |
Description
The strong Top Gunn TB628E work gloves come with rugged side split cow leather on the palm and back, providing extra protection for the toughest jobs This glove features a 2 12 safety cuff for added protection and ease in taking the glove on and off It is recommended for jobs that require additional protection for the back of the hand and fingers The TB628E side split cowskin leather glove also features a generous gunn cut pattern and wing thumb style for added comfort The Top Gunn TB628E is the perfect glove where extra protection is needed
- •Side split cowskin leather
- •Full leather on front and back
- •Easy-fitting gunn cut pattern
- •Wing thumb, seamless index finger
- •2 1/2" safety cuf for easy on/off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blck, 11 3/4in, 3W (LQC 1 R EL N)
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- CONDOR Wrist Wrap, S/M, Ambidextrous, Black (4WW02)
- CONDOR Reversible Gloves, Poly, Women's M, PK12 (4JD09)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, S, 12PK (TB23E-S)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA7)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, L, 12PK (PGP05T-L)
- MCR SAFETY Gloves, Big Jake Dbl leather palm and fingers L, 12PK (1715PL)
- Magid Leather Palm Gloves