Top Gunn Full Leather Double Palm Gloves with Gauntlet Cuff and Spectra Lining, 12PK
Mfr # T374DPG-SP-L
Zoro # G108108575
Product Information
- Brand Magid
- MFR # T374DPG-SP-L
- Zoro # G108108575
- Country of Origin Unknown
- Category Leather Palm Gloves
Description
The sturdy Top Gunn T374DPGSP comes with rugged side split cow leather on the palm and back, providing extra protection for the toughest jobs This glove features a 4 12 gauntlet cuff for added protection past the wrist, and a double layer of leather sewn into the palm for added durability The T374DPGSP premium grade leather gunn cut glove is sewn with Kevlar thread, adding toughness and longevity Also adding to the toughness and longevity, these gloves also feature Spectra lining which offers superior cut resistance The double palm gauntlets also feature a generous gunn cut pattern and wing thumb style for added comfort
- •Side split cowskin leather
- •Full leather on front and back
- •Double layer of leather sewn into palm
- •Easy-fitting gunn cut pattern
- •Spectra lining for cut resistance
- •Straight thumb, seamless index finger
- •4 1/2" gauntlet cuff for protection past the wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Oves Driver Glove, Med (A260)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17928)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- SLICK LOCKS SlickLocks: Spinner Fits Multi Lock & Medeco (SLL-NPS-12)
- MAGID DuraMaster T6573GKEV Unlined Standard Cow Grain Full Leather (T6573GKEVLHO-9)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA7)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- TILLMAN Full Lth Bk-Cd, PR (1524)
- Magid Leather Palm Gloves