Shop All Leather Palm Gloves
Magid
Top Gunn Double Layer Split Leather Palm Work Glove with Safety Cuff, 12PK
Mfr # TB725EPP
Zoro # G208108550
product price: $37.39
/pk 12, $3.12/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Design Patch palm
- Grip Pattern Gunn Cut
- Cuff Material Rubberized
- Glove Leather Grade Economical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB725EPP
- Zoro # G208108550
- Country of Origin China
- Category Leather Palm Gloves
Details
Color | Gray |
Design | Patch palm |
Grip Pattern | Gunn Cut |
Cuff Material | Rubberized |
Glove Leather Grade | Economical |
Description
Magid Top Gunn TB725EPP Double Palm Work Gloves are bestsuited for tough, rugged jobs Featuring a shoulder split cow leather palm overlaid with a split leather palm patch, this double layer work glove provides excellent cut and abrasion resistance Additional hand protection is provided thanks to the split leather index fingers, leather tips, knuckle strap and 25 rubberized safety cuff The glove's integrated pull patch keeps the safety cuff secure during removal The Top Gunn TB725EPP is made with a blue striped denim back with elastic for a comfortable fit that stays in place
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- MAGID Top Gunn Select Cow Split Full LeatherRubberized Cuff, 12PK (T6370G)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, S, 12PK (TB23E-S)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX2KGXL)
- Magid Gloves & Hand Protection