Shop All Leather Palm Gloves
Magid
Top Gunn Double Layer Leather Palm Gloves, 12PK
Mfr # TB25E-2PP
Zoro # G308108573
product price: $83.99
/pk 12, $7.00/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Design Inside double layer on palm thumb and 3 fingers
- Cuff Material Polyethylene
- Grip Pattern Gunn Cut
- Glove Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TB25E-2PP
- Zoro # G308108573
- Country of Origin China
- Category Leather Palm Gloves
Details
Color | Gray |
Design | Inside double layer on palm thumb and 3 fingers |
Cuff Material | Polyethylene |
Grip Pattern | Gunn Cut |
Glove Leather Grade | Premium |
Description
The TB25E2PP Top Gunn Select Shoulder Leather Palm Glove has a double layer of leather over the palm, thumb, and three fingers for added protection This comfortable glove features a full leather index finger and leather tips, and is finished with a waterproof safety cuff for the best protection The gloves are sewn with DuPont Kevlar thread for added durability and abrasion resistance
- •Double layer of leather on palm, thumb and three fingers
- •Full leather index finger and leather tips
- •Finished with a waterproof safety cuff
- •Kevlar sewn for added durability and abrasion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Tornado Shelter Sign, Landscape (OS-NS-P-710-L-16740)
- SIGNMISSION Public Safety, 18" Height, Rigid Plastic, 24" x 18", Severe Weather Shelter In Place (OS-NS-P-1824-25540)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5 (U7-1241-RD_7X5)
- CONDOR Safety Sign, 24 in Height, 36 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (474D42)
- MAGID Clean King TB23E Select Cow Split Leather Palm wPE Cuff, 12PK (TB23E-J)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA7)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK (B580E-M)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- KLEIN TOOLS Leather All Purpose Gloves, X-Large (60609)
- Magid Gloves & Hand Protection