Shop All Cut-Resistant Sleeves
Magid
TerryMaster Terrycloth Sleeve Cut Level 2
Mfr # SST20
Zoro # G707467707
product price: $4.29
/pr
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Biege Natural
- Material Terrycloth
- Cuff Style Wide Elastic Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SST20
- Zoro # G707467707
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Color | Biege Natural |
Material | Terrycloth |
Cuff Style | Wide Elastic Cuff |
Description
The Magid TerryMaster SST18 Terrycloth Sleeve is both heat and cut resistant Terrycloth is soft and comfortable and won't dry out or stiffen when exposed to high heat or shrink when washed Each sleeve is 18 long, lightweight, seamless and features elastic at the top and knit cuff at wrist
- •Heavyweight terrycloth material
- •Heat and cut resistant
- •Soft and comfortable
- •Wont dry or stiffen when exposed to heat
- •Wont shrink when washed
- •18" length
- •Seamless
- •Elastic at top
- •Knit cuff at wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- WECARE Individually Wrapped Soft Foam Highest NRR 33dB Earplugs 30 Pairs, Black, 30PK (WMN100194)
- LYLE Aluminum Robot Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0568-NA_10X7)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- Magid Cut-Resistant Sleeves