Shop All Cut-Resistant Sleeves
Magid
TerryMaster Terrycloth Sleeve Cut Level 2
Mfr # SST18
Zoro # G007467704
product price: $4.59
/pr
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Wide Elastic Cuff
- ANSI/ISEA Cut Level 3
- Color Biege Natural
- Gusset None
- Thumbslot No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SST18
- Zoro # G007467704
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Cuff Style | Wide Elastic Cuff |
ANSI/ISEA Cut Level | 3 |
Color | Biege Natural |
Gusset | None |
Thumbslot | No |
Material | Terrycloth |
Description
The Magid TerryMaster SST18 Terrycloth Sleeve is both heat and cut resistant Terrycloth is soft and comfortable and won't dry out or stiffen when exposed to high heat or shrink when washed Each sleeve is 18 long, lightweight, seamless and features elastic at the top and knit cuff at wrist
- •Heavyweight terrycloth material
- •Heat and cut resistant
- •Soft and comfortable
- •Wont dry or stiffen when exposed to heat
- •Wont shrink when washed
- •18" length
- •Seamless
- •Elastic at top
- •Knit cuff at wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, No Smoking Open Flames Sparks Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Spanish (OS-DS-P-1824-VS-1492)
- NMC Caution Falling Ice And Snow Sign, C380R (C380R)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT150AC)
- FULHAM LED Emergency Exit Sign, Slim Wet, Green, FHEX26G (FHEX26G)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- MAGID MGARD DX Technology DXSB 13Gauge 22 Sleeve with Thumb Slot Cut Level A4 (DXSB-22STPR)
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- Magid Workwear and Protective Clothing