TerryMaster Terrycloth Gloves with Continuous Knit Wristing and Thumb Crotch, 12PK
Mfr # PT945CR-TC
Zoro # G008108958
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PT945CR-TC
- Zoro # G008108958
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
Magid TerryMaster PT945CRTC gloves are seamless, machine knit gloves designed for hard core protection This glove features a standard weight blend of cotton and polyester machineknitted into sturdy, loops in terrycloth Terrycloth provides the TerryMaster with exceptional cut, abrasion, and thermal protection Professional testing rates this glove at ANSI cut level 2, giving the TerryMaster a similar level of protection to aramid and HPPE fibers, but for a fraction of the cost This style also features continuous knit wristing and thumb crotch for added comfort and an overedge in yellow for easy sorting when laundered
- •Standard weight terrycloth glove
- •Cotton/polyester loops in knit
- •Tough ANSI cut level 2 protection
- •Excellent heat and thermal protection
- •Continuous knit wristing and thumb crotch for comfort
- •Yellow overedge to help prevent the glove from unraveling and for easy sorting after laundering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300 ft (TFY-200)
- MASTER LOCK Lockout Station, Wall Mounted, 10-Lock Covered Station with 410RED Zenex Thermoplastic Padlocks (1483BP410)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 8 (PAN3P/9180AP531-08)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18H)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-10)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-9)
- MAGID DROC Hyperon 13Gauge DoubleDipped ThreeQuarter NitriX Grip Coated Glove Cut Level A7 (GPD79512)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XXXL)
- MAGID DROC Affordable HiViz DuraBlend Polyurethane Palm Coated Work GloveCut Level A2 (GPD261-7)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR (96871M)
- Magid Gloves & Hand Protection