TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK
Mfr # PT944RL
Zoro # G007467599
Key Features
- Size Ladies (Fits Medium)
- Color Natural
- Gauge 7
- Coating Coverage None
- Palm Construction Terry Knitted
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PT944RL
- Zoro # G007467599
- Country of Origin Philippines
- Category Cut-Resistant Gloves
Dimensions
Size | Ladies (Fits Medium) |
Length | 9in |
Details
Item | Machine Knit Gloves |
Color | Natural |
Gauge | 7 |
Coating Coverage | None |
Palm Construction | Terry Knitted |
Material | Polyester/Cotton Blend |
Cuff | Knit Wrist |
Glove Style | Ambidextrous |
Description
Magid TerryMaster PT944R gloves are seamless, machine knit gloves designed for hard core protection This glove features a medium weight blend of cotton and polyester machineknitted into sturdy, loopsout terrycloth Terrycloth provides the PT944R with exceptional cut, abrasion, and thermal protection Professional testing rates this glove at ANSI cut level 2, giving the PT944R a similar level of protection to aramid and HPPE fibers, but for a fraction of the cost This style is launderable and is available with a grey knit wrist for a secure and comfortable fit or a band top cuff for added protection
- •Medium weight cotton/polyester terrycloth knit
- •Loops out construction for enhanced grip
- •Tough ANSI Cut Level 2 protection
- •Excellent heat and thermal protection
- •Available with knit wrist or 2" band top cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Rope, 3/8"X50Ft, Black (229B)
- DEFLECTO Emergency Warning Triangle Kit, w/3 Warnings, Orange/Red (DEF73071100)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- GUARDIAN EQUIPMENT Xxl Black Mesh Fall Protection Vest (02640)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-10)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XXXXL)
- MAGID DROC SD250 Hyperon Blend PU Palm Coated Gloves Cut Level A2 (SD250-9)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XXL)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-727VP)
- Magid Gloves & Hand Protection