TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK
Mfr # PT944RJ
Zoro # G907467613
Key Features
- Size Jumbo (Fits XL)
- Color Natural
- Coating Coverage None
- Material Polyester/Cotton Blend
- Cuff Knit Wrist
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PT944RJ
- Zoro # G907467613
- Country of Origin Philippines
- Category Cut-Resistant Gloves
Dimensions
Size | Jumbo (Fits XL) |
Length | 10in |
Details
Item | Machine Knit Gloves |
Color | Natural |
Coating Coverage | None |
Material | Polyester/Cotton Blend |
Cuff | Knit Wrist |
Palm Construction | Terry Knitted |
Glove Style | Ambidextrous |
Gauge | 7 |
Description
Magid TerryMaster PT944R gloves are seamless, machine knit gloves designed for hard core protection This glove features a medium weight blend of cotton and polyester machineknitted into sturdy, loopsout terrycloth Terrycloth provides the PT944R with exceptional cut, abrasion, and thermal protection Professional testing rates this glove at ANSI cut level 2, giving the PT944R a similar level of protection to aramid and HPPE fibers, but for a fraction of the cost This style is launderable and is available with a grey knit wrist for a secure and comfortable fit or a band top cuff for added protection
- •Medium weight cotton/polyester terrycloth knit
- •Loops out construction for enhanced grip
- •Tough ANSI Cut Level 2 protection
- •Excellent heat and thermal protection
- •Available with knit wrist or 2" band top cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 1 PR (RWG558S)
- HY-KO ST-1 1 in. Letter & Number Stencil Set (300197)
- NEWSTRIPE Drag Mat 6 ft. W, Rubber (10004486)
- TILSATEC Glove, Hi Viz, Cut Resist, Leather, XL, PR (TTP230KG-10)
- MAGID DROC DX Technology 13gauge TriTek Palm Coated Work Glove Cut Level A4 (DXG48-9)
- MAGID CutMaster Aramax XT AX150 Lightweight Gloves Cut Level 5, 12PK (AX150-8)
- MAGID DROC GPD824 UltraLightweight Polyurethane Palm Coated Work GlovesCut Level A5 (GPD824-8)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- MAGID ROC HiViz Thermal Coated Work GloveCut Level A2 (HV200W-11)
- MAGID CutMaster SP1028 Medium Weight Spectra HPPESteel Blend Gloves Cut Level 4 (SP1028-8)
- EDGE Cut-Resistant Gloves, M (48-711)
- Magid Cut-Resistant Gloves