Shop All Heat Resistant Gloves
Magid
TerryMaster PT921R Lightweight Terrycloth Gloves, 12PK
Mfr # PT921RM
Zoro # G707467530
product price: $15.99
/pk 12, $1.33/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9in
- Material Polyester/Cotton Blend
- Palm Construction Terry Knitted
- Glove Style Ambidextrous
- Coating Coverage None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PT921RM
- Zoro # G707467530
- Country of Origin Philippines
- Category Heat Resistant Gloves
Dimensions
Size | M |
Length | 9in |
Details
Item | Machine Knit Gloves |
Material | Polyester/Cotton Blend |
Palm Construction | Terry Knitted |
Glove Style | Ambidextrous |
Coating Coverage | None |
Gauge | 7 |
Color | Natural |
Cuff | Continuous Knit Wrist |
Description
Magid TerryMaster PT921RPT921RJPT921RM gloves are seamless, machine knit gloves designed for hard core protection This glove features a lightweight blend of cotton and polyester machineknitted into sturdy, loops in terrycloth Terrycloth provides the PT921RPT921RJPT921RM with exceptional cut, abrasion, and thermal protection This style also features a colorcoded knit wrist for added comfort and easy sorting when laundered
- •Lightweight terrycloth glove
- •Cotton/polyester loops in blend
- •Excellent heat and thermal protection
- •Knit wrist for comfort and easy sorting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-BL)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- STRANCO Die-Cut Refl. Number Label, 0, 4In H, PK5 (DWR-4-0-5)
- LYLE Aluminum Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0310-NA_14X10 (LCU4-0310-NA_14X10)
- MAGID Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK (499KSGT)
- MAGID Kevlar HighHeat Hand Pads (KVWLHP8)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (596BT)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KGT)
- MAGID Heater Beater Jumbo Heavyweight Hot Mill Gloves, 12PK (G399JGT)
- WELLS LAMONT Jomac® By Wells Lamont® 625Jom Kevlar® Terrycloth High-Heat Gloves, Xl (625)
- Magid Gloves & Hand Protection