TerryMaster Medium Weight LoopsOut Terrycloth Gloves, 12PK
Mfr # PT944R
Zoro # G707467622
Key Features
- Size Men's (Fits Large)
- Color Natural
- Gauge 7
- Length 10in
- Glove Style Ambidextrous
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PT944R
- Zoro # G707467622
- Country of Origin Philippines
- Category Cut-Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Length | 10in |
Details
Item | Machine Knit Gloves |
Color | Natural |
Gauge | 7 |
Glove Style | Ambidextrous |
Cuff | Knit Wrist |
Material | Polyester/Cotton Blend |
Coating Coverage | None |
Palm Construction | Terry Knitted |
Description
Magid TerryMaster PT944R gloves are seamless, machine knit gloves designed for hard core protection This glove features a medium weight blend of cotton and polyester machineknitted into sturdy, loopsout terrycloth Terrycloth provides the PT944R with exceptional cut, abrasion, and thermal protection Professional testing rates this glove at ANSI cut level 2, giving the PT944R a similar level of protection to aramid and HPPE fibers, but for a fraction of the cost This style is launderable and is available with a grey knit wrist for a secure and comfortable fit or a band top cuff for added protection
- •Medium weight cotton/polyester terrycloth knit
- •Loops out construction for enhanced grip
- •Tough ANSI Cut Level 2 protection
- •Excellent heat and thermal protection
- •Available with knit wrist or 2" band top cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- PIP Leather Drivers Glove, Econ Grade, XL, PK12 (68-162HV/XL)
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-5)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XL)
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-9)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-10)
- MAGID DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 (GPD583-8)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- Magid Gloves & Hand Protection