Shop All Cut-Resistant Sleeves
Magid
TerryMaster 100 Cotton Terrycloth Sleeves
Mfr # SLWT-16
Zoro # G607467685
product price: $10.25
/pr
Sold in multiples of 3 for $30.75
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Biege Natural
- Material Terrycloth
- Cuff Style Wide Elastic Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SLWT-16
- Zoro # G607467685
- Country of Origin Philippines
- Category Cut-Resistant Sleeves
Details
Color | Biege Natural |
Material | Terrycloth |
Cuff Style | Wide Elastic Cuff |
Description
The Magid TerryMaster Terrycloth Sleeve is both heat and cut resistant Terrycloth is soft and comfortable and won't dry out or stiffen when exposed to high heat or shrink when washed Each sleeve is 1020 long, heavyweight and features elastic at the top and knit cuff at wrist
- •Heavyweight terrycloth material
- •Heat and cut resistant
- •Soft and comfortable
- •Wont dry or stiffen when exposed to heat
- •Wont shrink when washed
- •10"-20" lengths
- •Elastic at top
- •Knit cuff at wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage XL 1 pair (1788-XL)
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- MAGID MGARD DX Technology 18 Sleeve w Thumb Slot Cut Level A4 ShrinkWrapped for Vending Use (SWDXSB18BSTPR)
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- MAGID MGARD DX Technology DXSB 13Gauge 22 Sleeve with Thumb Slot Cut Level A4 (DXSB-22STPR)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- Magid Workwear and Protective Clothing