Shop All Disposable Gloves
Magid
T9000, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK
Mfr # T9000-L
Zoro # G709980747
product price: $18.29
/pk 100, $0.18/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
- Series T9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T9000-L
- Zoro # G709980747
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Series | T9000 |
Description
For Applications That Require Maximum Dexterity, Comfortflex Efficient Powder-Free 3 Mil Disposable Nitrile Gloves Deliver A Sensitive, Bare-Hands Feel At A Great Value. 100 Gloves Per Dispenser.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- REEBOK Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- NMC Non-Potable Water Pressure Sensitive, Pk25, C1175Y (C1175Y)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Front Entry Orange, L/XL (Z5H552ORLGXL)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 144 PK, Natural (T9776S)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 144 PK, Natural (T9776M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- NIGHTHAWK Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (GLV2005L)
- Magid Gloves & Hand Protection