Shop All Disposable Gloves
Magid
T9000, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK
Mfr # T9000-XXL
Zoro # G709980686
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
- Series T9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T9000-XXL
- Zoro # G709980686
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Series | T9000 |
Description
For Applications That Require Maximum Dexterity, Comfortflex Efficient Powder-Free 3 Mil Disposable Nitrile Gloves Deliver A Sensitive, Bare-Hands Feel At A Great Value. 100 Gloves Per Dispenser.,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-101)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1891)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Gray, Plain, PR (75102/15)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (T9558-L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 9/L, 144 PK, Natural (T9776L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 8/M, 144 PK, Natural (T9776M)
- ANSELL Disposable Gloves, 5 Palm, 100 PK, Natural (516705)
- Magid Gloves & Hand Protection