Shop All Coated Gloves
Magid
T-Roc® Touroc Touchscreen Polyurethane Palm Coated Gloves, Medium
Mfr # TOU-ROC-M
Zoro # G2431148
product price: $9.69
/pr
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level 4
- Glove Back Material Nylon/Poly/Copper
- Gauge 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TOU-ROC-M
- Zoro # G2431148
- Country of Origin Switzerland
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | 4 |
Glove Back Material | Nylon/Poly/Copper |
Gauge | 15 |
Weight | Medium Weight/Standard |
Cuff Style | Knit Wrist |
Description
Magid'S New Touchscreen Gloves Give You The Ability To Protect Your Hands While Using A Smartphone Or Touchscreen Enabled Tablet. We Recieved Many Requests From Customers For A Product That Would Allow Them To Work On Their Iphone Or Android Phone While Wearing Gloves, This Is Our Answer. The Roc Touchscreen Glove Is Medium Weight And Made With Tough Nylon/Copper Fiber. The Non-Slip Black Polyurethane Grip Will Keep Whatever You Are Working On In Your Hand, Where It Belongs.,Medium
- •Compatible with all touchscreen devices
- •Form-fitting for dexterity and accuracy
- •Polyurethane dipped palm for extra grip
- •Electro-conductive copper and nylon blend liner
- •Great for; Hand Tools, Construction and Materials Handling
- •Won 2012 Retailers Choice Award
- •Winner of ISHN 2013 Readers Choice Award for the Hand Protection - General Purpose category
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Foot-Shin Guards W/Side Shield, Steel Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair (401-5-ST)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (6001XS)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-10)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101-VEND)
- Magid Coated Gloves