Shop All Cut-Resistant Gloves
Magid
T-Rex Rebel Trx846 Goatskin Hyperon-Lined Driver Style Impact Glove, Sm
Mfr # TRX846S
Zoro # G2443538
product price: $23.45
/pr
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX846S
- Zoro # G2443538
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Size | 7/S |
Description
For Jobs That Require Impact And Cut Protection, The Magid T-Rex Rebel Series Trx846 Goatskin Hyperon-Lined Driver Style Impact Glove Features A Premium Goatskin Leather Shell, M-Force Defense System Back-Of-Hand Protection, Plus A Hyperon Knit Liner For Exceptional Comfort And Fit And Long-Lasting Durability While Handling Sharp Materials.,Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, L, 1 PR (505-L)
- CHILL-ITS BY ERGODYNE XL Cooling Vest, Hi-Vis Lime (6665)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN60)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XS)
- MAGID CutMaster 93BKV Medium Weight Kevlar Blend Knit Gloves Cut Level 2, 12PK (93BKV-8)
- MAGID DROC GPD780RT NitriX Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD780RT-11)
- MAGID DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 (GPD583-11)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- Magid Gloves & Hand Protection