Shop All Cut-Resistant Gloves
Magid
T-Rex Rebel Tchscreen Compat. Driver Style Impact Glove, Sm
Mfr # TRX841S
Zoro # G2439137
product price: $21.85
/pr
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Cuff Style Slip On Cuff
- Coating Material No Coating
- ANSI/ISEA Puncture Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX841S
- Zoro # G2439137
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Gloves |
Cuff Style | Slip On Cuff |
Coating Material | No Coating |
ANSI/ISEA Puncture Level | 3 |
Grip Pattern | Gunn Cut |
Material | Para-Aramid |
Leather Palm Type | Grain |
Description
For Jobs That Require Impact And Cut Protection, The Magid T-Rex Rebel Series Trx841 Goatskin Touchscreen Compatible Driver Style Impact Glove Features A Premium Goatskin Leather Shell, M-Force Defense System Back-Of-Hand Protection, Plus Touchscreen Compatibility For Exceptional Comfort And Fit And Long-Lasting Durability While Handling Sharp Materials.,Small
- •Premium grain goatskin leather shell provides dexterity and abrasion resistance
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Touchscreen compatible
- •Reinforced gritty PVC thumb saddle strengthens a critical wear point
- •Gunn cut pattern and keystone thumb increase comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A4 Cut Resistance and ANSI Level 3 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- JAFLINE HD Attack Line Fire Hose, Rubber (G52H2HDW50N)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8002010)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-12)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-7)
- MAGID CutMaster Knit Glove, Attached 24 Kevlar Sleeve, Made with Dupont Kevlar 1000 Cut Level 3, L (93KV24SL-L)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-6)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 10, 1 PR (97-013)
- Magid Cut-Resistant Gloves