Shop All Cut-Resistant Gloves
Magid
T-REX Primal Series TRX105 Cotton Blend Palm Impact Glove
Mfr # TRX105L
Zoro # G7784125
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color White
- ANSI/ISEA Abrasion Level 1
- Cuff Style Knit Wrist
- ANSI/ISEA Puncture Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX105L
- Zoro # G7784125
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
Color | White |
ANSI/ISEA Abrasion Level | 1 |
Cuff Style | Knit Wrist |
ANSI/ISEA Puncture Level | 2 |
Coating Material | No Coating |
Hand | Pair |
Material | Cotton |
Description
For a wide range of applications with impact hazards, the Magid T-REX Primal Series TRX105 Cotton Blend Palm Impact Glove features M-Force Defense System back-of-hand protection and a cotton blend shell and palm at an unbelievable value.
- •Cotton blend shell and palm provides dexterity and absorbs oil to maintain a strong grip in wet conditions
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips to deflect and absorb impacts
- •Knit wrist cuff provides added fit and comfort
- •ANSI Level A2 Cut Resistance, ANSI Level 1 Abrasion Resistance and ANSI Level 2 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- NMC NMC RPT26 Tags, Fire Extinguisher Recharge And Inspection Record, 6" X 3", White/Red/Black, 25/Pk (RPT26)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 22 dB, QuieTunes, Burgundy (COM-660)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (WCG2-04-L)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A7 (GPD782-8)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XXL)
- MAGID TREX TRX443 Flex Series Lean UltraLightweight Foam Nitrile Palm Coated Impact Glove Cut Level A4, S (TRX443-S)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-10)
- MAGID Kevlar String Knit Gloves, 12PK (13651-KEV-KW)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- HEXARMOR Safety Gloves, PR (2050-L (9))
- Magid Cut-Resistant Gloves