Shop All Cut-Resistant Gloves
Magid
T-Rex Flex Series Trx775 Nitrix Grip Technology Palm Impact Glove, 4Xl
Mfr # TRX775-XXXXL
Zoro # G2433887
product price: $23.15
/pr
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 4XL
- ANSI/ISEA Cut Level A7
- Size 4XL
- Glove Coating Material Sandy Nitrile
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX775-XXXXL
- Zoro # G2433887
- Country of Origin Switzerland
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 4XL |
Size | 4XL |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A7 |
Glove Coating Material | Sandy Nitrile |
Color | Black |
ANSI/ISEA Abrasion Level | 4 |
Gauge | 13 |
ANSI/ISEA Puncture Level | 4 |
Glove Back Material | HPPE Blend |
Description
The Magid T-Rex Flex Series Trx775 Nitrix Grip Technology Palm Impact Glove Delivers High Quality A7 Cut Resistance And Impact Level 2 Protection At A Great Value.,4XL
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Elasticized knit wrist cuff ensures a secure fit
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •ANSI Cut Level A7 cut resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER R430011-SR 11ft Max Patrol Self-Retracti (R430011-SR)
- NMC Danger Flammable Material No Smoking Sign, D438A (D438A)
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- MECHANIX WEAR Nickelbacks, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (11), 50 PK, Gray (D07-08-011-050)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443L)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8207)
- MAGID KROC KEV4327 ParaAramid Blend PU Palm Coated Gloves Cut Level 2, 12PK (KEV4327-8)
- MAGID D-Roc Gpd530 Hppe Blend Pu Palm Coated Gloves, 12 (SW-GPD530-12)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-8)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82011)
- CONDOR Cut-Resistant Gloves, Polyurethane, L, PR (61CV86)
- Magid Gloves & Hand Protection