Shop All Cut-Resistant Gloves
Magid
T-REX Flex Series TRX540 Impact Gloves - Cut Level A5
Mfr # TRX540XXXL
Zoro # G7785647
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 3XL
- Glove Coating Material Sandy Nitrile
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX540XXXL
- Zoro # G7785647
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Sandy Nitrile |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 5 |
Cuff Style | Knit Wrist |
Gauge | 13 |
Glove Back Material | Hppe |
ANSI/ISEA Puncture Level | 5 |
Description
For a wide range of applications with impact and cut hazards, the Magid T-REX Flex Series TRX540 Lightweight Knit Impact Glove features M-Force Defense System back-of-hand protection, NitriX Grip Technology palm coating and ANSI Level A5 Cut Resistance in a lightweight machine-knit shell for exceptional dexterity and comfort plus a padded palm for additional protection.
- •13- gauge Hyperon shell delivers lightweight comfort and dependable cut protection
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Padded palm provides added protection against punctures and impacts
- •Reinforced PVC thumb saddle enhances durability at a critical wear point
- •Hook & loop wrist closure ensures a secure fit
- •Machine washable for longer service life
- •ANSI Level A5 Cut Resistance, ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH2X002500)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Black (HM2021831004-BK-XL)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- SIGNMISSION OSHA Sign, This Is Not Handwashing Sink With, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-NS-P-1014-L-18631)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XXL)
- MAGID DROC GPD514 Hyperon Polyurethane Palm Coated Gloves Cut Level A4 ShrinkWrapped (SWGPD51412)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-5)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-11)
- MAGID CutMaster Machine Knit Gloves w Nitrile Dots, Made with Dupont Kevlar 500, 12PK (N93BKV-PRRB)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XS)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (92720HVXL)
- Magid Cut-Resistant Gloves