Shop All Cut-Resistant Gloves
Magid
T-REX Flex Series TRX540 Impact Gloves - Cut Level A5
Mfr # TRX540XL
Zoro # G7786855
product price: $23.29
/pr
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A5
- Glove Coating Material Sandy Nitrile
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX540XL
- Zoro # G7786855
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Sandy Nitrile |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 5 |
Cuff Style | Knit Wrist |
Glove Back Material | Hppe |
Gauge | 13 |
ANSI/ISEA Puncture Level | 5 |
Description
For a wide range of applications with impact and cut hazards, the Magid T-REX Flex Series TRX540 Lightweight Knit Impact Glove features M-Force Defense System back-of-hand protection, NitriX Grip Technology palm coating and ANSI Level A5 Cut Resistance in a lightweight machine-knit shell for exceptional dexterity and comfort plus a padded palm for additional protection.
- •13- gauge Hyperon shell delivers lightweight comfort and dependable cut protection
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Padded palm provides added protection against punctures and impacts
- •Reinforced PVC thumb saddle enhances durability at a critical wear point
- •Hook & loop wrist closure ensures a secure fit
- •Machine washable for longer service life
- •ANSI Level A5 Cut Resistance, ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Super 8, Disposable Gloves, 0.2mm Palm, Nitrile, Powder-Free, S, 50 PK, Blue (63-338PF/S)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat (OM2-2424-B)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Blk, PR1 (30009)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540M)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XL)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641XXL)
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-10)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9367L)
- Magid Gloves & Hand Protection