Shop All Cut-Resistant Gloves
Magid
T-REX Flex Series TRX540 Impact Gloves - Cut Level A5
Mfr # TRX540M
Zoro # G7785525
product price: $22.89
/pr
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level A5
- Glove Coating Material Sandy Nitrile
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX540M
- Zoro # G7785525
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Sandy Nitrile |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 5 |
Cuff Style | Knit Wrist |
Glove Back Material | Hppe |
ANSI/ISEA Puncture Level | 5 |
Gauge | 13 |
Hand | Pair |
Description
For a wide range of applications with impact and cut hazards, the Magid T-REX Flex Series TRX540 Lightweight Knit Impact Glove features M-Force Defense System back-of-hand protection, NitriX Grip Technology palm coating and ANSI Level A5 Cut Resistance in a lightweight machine-knit shell for exceptional dexterity and comfort plus a padded palm for additional protection.
- •13- gauge Hyperon shell delivers lightweight comfort and dependable cut protection
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Padded palm provides added protection against punctures and impacts
- •Reinforced PVC thumb saddle enhances durability at a critical wear point
- •Hook & loop wrist closure ensures a secure fit
- •Machine washable for longer service life
- •ANSI Level A5 Cut Resistance, ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- STRANCO Reflective Letter Label, G, 2-1/2in H, PK25 (RUM200-G-YB)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XXL)
- MAGID DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work GloveCut Level A3 (GPD350-11)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XXL)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-8)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- Magid Cut-Resistant Gloves