Shop All Coated Gloves
Magid
T-REX Flex Series TRX400 General Purpose Knit Impact Glove
Mfr # TRX400S
Zoro # G7785044
product price: $9.89
/pr
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Orange
- Glove Coating Material Sandy Nitrile
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Cut Level A1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX400S
- Zoro # G7785044
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Coated Gloves |
Color | Orange |
Glove Coating Material | Sandy Nitrile |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Cut Level | A1 |
ANSI/ISEA Puncture Level | 2 |
Gauge | 13 |
Glove Back Material | Polyester |
Hand | Pair |
Cuff Style | Knit Wrist |
Description
For a wide range of applications with impact hazards, the Magid T-REX Flex Series TRX400 General Purpose Knit Impact Glove features M-Force Defense System back-of-hand protection and a NitriX Grip Technology palm coating at an unbelievable value.
- •13-gauge form-fitting polyester machine knit shell offers comfort and superior dexterity
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Reinforced PVC thumb saddle enhances durability at a critical wear point
- •Elasticized knit wrist cuff ensures a secure fit
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •ANSI Level A1 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 2 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 30 ft.L Rope Lifeline (L201030)
- SMITH & WESSON Safety Glasses, Amber Anti-Fog, Scratch-Resistant (21305)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- ALTA Elbow Pads, Soft Style, PR (53010.14)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- MAGID 12 Orange Vinyl DoubleDipped PVC Coated Glove Cut Level 1, 12PK (T3083R)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1695N)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- Magid Coated Gloves