Shop All Coated Gloves
Magid
T-REX Flex Series TRX400 General Purpose Knit Impact Glove
Mfr # TRX400M
Zoro # G7786259
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Glove Coating Material Sandy Nitrile
- ANSI/ISEA Abrasion Level 4
- Glove Back Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # TRX400M
- Zoro # G7786259
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Color | Orange |
Glove Coating Material | Sandy Nitrile |
ANSI/ISEA Abrasion Level | 4 |
Glove Back Material | Polyester |
ANSI/ISEA Puncture Level | 2 |
Gauge | 13 |
Hand | Pair |
ANSI/ISEA Cut Level | A1 |
Cuff Style | Knit Wrist |
Description
For a wide range of applications with impact hazards, the Magid T-REX Flex Series TRX400 General Purpose Knit Impact Glove features M-Force Defense System back-of-hand protection and a NitriX Grip Technology palm coating at an unbelievable value.
- •13-gauge form-fitting polyester machine knit shell offers comfort and superior dexterity
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Reinforced PVC thumb saddle enhances durability at a critical wear point
- •Elasticized knit wrist cuff ensures a secure fit
- •Color-coded overcast acts as a visual aid for sizing and helps prevent fraying
- •Machine washable for longer service life
- •ANSI Level A1 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 2 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 3 1In Refl Blk (RV-15/3)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- SIGNMISSION OSHA, Confined Space Permit Required Prior To Entry, 14in X 10in, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19306)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Clear Lens (BK110)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-7)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- NUGEAR Black Nitrile, Coated Glove, XL (NBK4100XL12)
- Magid Coated Gloves