Shop All Cut-Resistant Gloves
Magid
T-Rex Flex Series Knit Impact Glove W/Crinkle Latex Palm, 2Xl
Mfr # TRX569-XXL
Zoro # G2422039
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material Latex
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # TRX569-XXL
- Zoro # G2422039
- Country of Origin Switzerland
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Latex |
Color | Orange |
ANSI/ISEA Abrasion Level | 4 |
Cuff Style | Knit Wrist |
ANSI/ISEA Puncture Level | 4 |
Glove Back Material | Hppe |
Gauge | 13 |
Hand | Pair |
Description
Magid T-Rex Flex Series Trx569 Impact Glove Features A Machine Knit Cut A4 Hyperon Shell And A With Crinkle Latex Palm Coating. This Glove Delivers Comfortable Cut And Impact Protection Plus Excellent Grip In Dry And Wet Applications.,2XL
- •13-Gauge Hyperon shell delivers breathability, comfort and 360? cut protection
- •Crinkle Latex palm coating provides superior wet and dry grip with good tactile sensitivity in heavy-duty conditions
- •M-Force Defense System back-of-hand protection extends all the way to the fingertip and between thumb and index finger to deflect and absorb impacts
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Hook & loop wrist closure ensures a secure fit
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, 2XL, PR (48UN89)
- 3M 3M™ Ratchet Headgear W/ Faceshield, H8A, Clear, Polycarbonate, 1 Each (7000127244)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-8)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-7)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-11)
- MAGID DROC GPD824 UltraLightweight Polyurethane Palm Coated Work GlovesCut Level A5 (GPD824-8)
- MAGID CutMaster Aramax XT AX150 Lightweight Gloves Cut Level 5, 12PK (AX150-8)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46912)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2 (540L)
- Magid Gloves & Hand Protection