Shop All High Visibility Vests
Magid
SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest
Mfr # SVSUR6-O-4X/5X
Zoro # G808109094
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X/5X
- Color Hi-Viz Orange
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SVSUR6-O-4X/5X
- Zoro # G808109094
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X/5X |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester |
Description
The Magid feature 6 pockets, making them ideal for carrying tools at an incredible value
- •Hi-visibility color enhances daytime visibility
- •Two-tone silver reflective trim improves visibility in dark environments
- •4 oz. Woven 100% Polyester Front and 4 oz. Knit 100% Polyester Back materials deliver comfortable protection
- •Features zipper front closure and 6 pockets
- •ANSI 107-2015 Type R Class 2 compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (92718PUL)
- AZAR DISPLAYS 6"W x 4"H Sign Holder w/ Magnetic Strips, PK10 (129914)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- RUBBER-CAL Welcome Aboard Mat! Nautical Doormat, 18 by 30-Inch (10-106-049)
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, LXL (SVM1-Y-LXL)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, SM (SVSUR6-Y-SM)
- MAGID Orange ANSI 107 Class 2 Polyester HighVisibility Vest, 2X3X (SVM1-O-2X3X)
- MAGID Mesh HighVisibility Safety Vest (CRV2431E)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 2X3X (SVSUR6-Y-2X/3X)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Orange/2X-Large) (1293-OZ-2XL)
- Magid High Visibility Clothing