Shop All Heat Resistant Gloves
Magid
Split Leather Hand Pads
Mfr # 4050-LHO
Zoro # G808114883
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material Leather
- Pattern Open Mitten
- Glove Style Full Leather
- Cuff Slip On Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 4050-LHO
- Zoro # G808114883
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Large |
Details
Item | Leather Gloves |
Material | Leather |
Pattern | Open Mitten |
Glove Style | Full Leather |
Cuff | Slip On Cuff |
Palm Construction | Exposed Thumb |
Description
Magid's 4050 leather hand pads are manufactured from heavy grey split cowhide leather to provide the best protection in any highheat operation Featuring Kevlar seams for protection that holds up under the highest temperatures, this leather handpad has a doublelayer palm and adjustable snap closures on the back for a customized fit, more secure wear, and added comfort
- •Manufactured from double-layer heavy grey split cowhide leather
- •Superior protection in high-heat operations
- •Leather backstrap, adjustable snap closure provides customized fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z26)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0028)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- GEMPLERS GEMPLER'S Vermont Lawn Pesticide Application Signs, P45RU25 W/R 4V-314 (P45RU25 W/R 4V-314)
- MAGID Green Leather Glove with Aluminum Back and Cuff (6714ACKWL)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398JKGT)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KBT)
- MAGID Heat Beater Extra Heavy Hot Mill Gloves with White Knuckle Strap, 12PK (3977KSC)
- MAGID Wool Lined Kevlar HighHeat Gloves (GG1314DBWL)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- Magid Heat Resistant Gloves