Shop All Welding Clothing
Magid
Split Leather Chaps with Enclosed Green Sateen Calves
Mfr # 1041T38KVE
Zoro # G407469421
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24" x 38"
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1041T38KVE
- Zoro # G407469421
- Country of Origin United States
- Category Welding Clothing
Dimensions
Size | 24" x 38" |
Details
Item | General Workwear |
Material | Leather |
Description
These Magid 1041T42KVE split leather chaps are great for welding and heavy duty jobs The split leg construction creates ease of movement on the job and the deluxe leather protects from heat and sparks It's the perfect combination of comfort and function The 1041T42KVE chaps are open in the back with enclosed green sateen calves and include a crotch patch, black webbing ties, plastic buckles on waist and legs for an enhanced fit
- •Split leather chaps
- •Great for welding and heavy duty jobs
- •Deluxe leather to protect from heat and sparks
- •Provides the perfect combination of comfort and function
- •Open in the back with enclosed green sateen calves
- •Black webbing ties and plastic buckles on waist and legs for an enhanced fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Filter, Cartridge/Filter, 60923 (51138-46467)
- 2W INTERNATIONAL Hard Cap Knee Pad (NPH02)
- ANSELL LightDuty Multi-Purpose Gloves, Size 7, PR (11-819)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- MAGID FR Leather Welding Chaps (1041T39BR)
- MAGID Ind2531 Arc-Rated 12 Oz. 100% Fr Cotton Unhemmed Pants, (IND2531-36U)
- MAGID Cp7Vx85Nv Navy 8.5 Oz. Vinex Fr Chaps, (CP7VX85NV)
- MAGID CutMaster 100 Aramax Chaps with Removable Front Patch and Enclosed Calf (A24X38AXP)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-642)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- Magid Welding Clothing