Shop All Flame Resistant Hoods
Magid
SparkGuard Twill Hood with a Nylon Hook and Loop Closure
Mfr # 280HDVEL
Zoro # G607469528
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Fire Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 280HDVEL
- Zoro # G607469528
- Country of Origin United States
- Category Flame Resistant Hoods
Details
Item | Disposable Clothing |
Color | Green |
Material | Fire Retardant |
Description
The Magid SparkGuard 280HDVEL green flame resistant, heavyweight hood is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard clothing features a flame resistant finish even after 50 washings Made with 100 cotton, it feels lightweight and comfortable The 280HDVEL meets the ASTM D641399 safety standard
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Blue (HM2021833004-BU-XL)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L YL (B33C-4000-8591-YL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (840788)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- MAGID FlameResistant 100 Cotton Sateen Snood (SNOODS)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- PIP Fire Hood, Straight Cut, Technora(R), Black (906-8416CBX)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- Magid Arc Flash and Flame Resistant Clothing