Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, XXL
Mfr # OR1836-XXL
Zoro # G507467785
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # OR1836-XXL
- Zoro # G507467785
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Description
The Magid OR1836 30 SparkGuard flame resistant jacket provides excellent heat protection when working in highheat environments This jacket is made with 9oz Sateen material that has a flame retardant finish ensuring your safety and is bright orange making you highly visible and low lit areas The snaps at the wrist deliver additional protection, while the inside pocket provides convenience
- •30" orange jacket
- •Flame retardant finish
- •Inside pocket for convenience
- •Snaps at the wrist for protection
- •9 oz. sateen material that delivers both function and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- AMERIC Ventilation Duct Carrier, 10x34, Ylw (AM-DCP0825)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size XL (20-1-1610-XL-K)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- MAGID A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, 3Xl (2530RF-3XL)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 4XL (N1530-4XL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XL (1830LS-XL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XXL (1830-XXL)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 2XL (1060-2X)
- Magid Flame Resistant & Arc Flash Jackets & Coats