SparkGuard Green Flame Resistant Standard Weight Jacket, L
Mfr # 1830-L
Zoro # G807467782
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1830-L
- Zoro # G807467782
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Description
The Magid SparkGuard 1830 Flame Resistant Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This welding clothing is made with 100 cotton so it's lightweight and comfortable Standard cotton weight material is a costeffective alternative to leather and other heavier welder's clothing materials These 30 flameresistant welding jackets feature leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted inside left side breast pocket and lay down collar Meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Green
- •Flame resistant finish even after 50 washings
- •30"
- •Leather reinforced non-reflective metal snap closures on placket and wrists
- •Set-in, snap closure sleeves
- •Riveted inside left side breast pocket and lay down collar
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Rainhat (H53237)
- PORTWEST Antistatic PU Fingertip Glove, XS (A198)
- REEBOK Boots, 9, W, Black, Plain, PR (RB8806)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, M (1830-M)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, S (1830-S)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- MAGID Phc12Dhn Dual-Hazard 12.0 Oz. Fr Fleece Pullover Hooded Sweatshirt, Lg (PHC12DHNL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 4XL (N1530-4XL)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Silvers 19 oz. 30 Deluxe Aluminized Coat, L (C22NLLG30)
- Magid Flame Resistant & Arc Flash Jackets & Coats