SparkGuard Green Flame Resistant Standard Weight Jacket
Mfr # 1830-XS
Zoro # G708116635
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1830-XS
- Zoro # G708116635
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
The Magid SparkGuard 1830 Flame Resistant Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This welding clothing is made with 100 cotton so it's lightweight and comfortable Standard cotton weight material is a costeffective alternative to leather and other heavier welder's clothing materials These 30 flameresistant welding jackets feature leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted inside left side breast pocket and lay down collar Meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Green
- •Flame resistant finish even after 50 washings
- •30"
- •Leather reinforced non-reflective metal snap closures on placket and wrists
- •Set-in, snap closure sleeves
- •Riveted inside left side breast pocket and lay down collar
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Tamper Seal, PK100 (01387-P100)
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- MAGID SparkGuard Flame Resistant Jacket with Inside Arm Patches (1834-S)
- MAGID A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, 3Xl (2530RF-3XL)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XL (1830LS-XL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- Magid Workwear and Protective Clothing