Magid

SparkGuard Green Flame Resistant Bib Style Apron


product price: $10.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 24" Length
  • Size 25in x 36in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 24" Length
Size 25in x 36in

Description

Magid SparkGuard Flame Resistant Bib Style Apron provides flame resistance even after repeated laundering. This green protective apron features an overedge bib and bottom. The apron has brass grommets, loose string ties, and meets ASTM D6413-99 for flame resistance of textiles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.