Shop All Welding Aprons
Magid
SparkGuard Green Flame Resistant Bib Style Apron
Mfr # 180-40
Zoro # G207488677
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flame Resistant 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 180-40
- Zoro # G207488677
- Country of Origin Philippines
- Category Welding Aprons
Details
Material | Flame Resistant 100% Cotton |
Item | Heat/Flame Clothing |
Description
Magid SparkGuard Flame Resistant Bib Style Apron provides flame resistance even after repeated laundering This green protective apron features an overedge bib and bottom The apron has brass grommets, loose string ties, and meets ASTM D641399 for flame resistance of textiles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, (RWGD100TXL)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D17 (475D17)
- NEESE Outerwear Economy Rain Suit-Yel-6X (10160-55-2-YEL-6X)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- BDG Welding Leg/Waist Apron, Split, 32" L (64-1-64)
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- Magid Welding Aprons