Sparkguard® Fr 9 Oz. Cotton Pants, 40" X 32"
Mfr # 1831-40X32
Zoro # G2447780
Key Features
- Maximum Waist Size 40in x 32in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1831-40X32
- Zoro # G2447780
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40" x 32" |
Maximum Waist Size | 40in x 32in |
Description
Magid 1831 Green Sparkguard Flame Resistant Standard Weight Pants Are Excellent For Use In Welding, Maintenance, Metal Fabrication And The Steel Industry. Sparkguard Gives A Permanent Flame Resistant Finish Even After 50 Washings. Pants Are Fully Cut And Made With Cotton So They'Re Lightweight And Comfortable, As Well As Anti-Static And Rot And Mildew Resistant. Material Is A Cost-Effective Alternative To Leather And Other Heavier Welder'S Clothing Materials. Pants Have Belt Loops, A Zipper With Leather Reinforced Front Snap, Two Side And Two Rear Patch Pockets, And Meet Astm D6413-99 Safety Standard.,40" x 32"
- •Green
- •Standard weight
- •SparkGuard flame resistance
- •Flame resistant finish even after 50 washings
- •Anti-static, rot and mildew resistant fabric
- •Two side and two rear patch pockets
- •Zipper with leather reinforced front snap
- •Belt loops
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- KLEIN TOOLS Non-Marring Semi-Hinged Knee Pad (60846)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Breathable Coating PR (4863-MD)
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X34 (2831-40X34)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- Magid Workwear and Protective Clothing