Shop All Flame Resistant & Arc Flash Pants
Magid
Sparkguard® Fr 9 Oz. Cotton Pants, 32" X 34"
Mfr # 1831-32X34
Zoro # G2446776
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32" x 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1831-32X34
- Zoro # G2446776
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32" x 34" |
Description
Magid 1831 Green Sparkguard Flame Resistant Standard Weight Pants Are Excellent For Use In Welding, Maintenance, Metal Fabrication And The Steel Industry. Sparkguard Gives A Permanent Flame Resistant Finish Even After 50 Washings. Pants Are Fully Cut And Made With Cotton So They'Re Lightweight And Comfortable, As Well As Anti-Static And Rot And Mildew Resistant. Material Is A Cost-Effective Alternative To Leather And Other Heavier Welder'S Clothing Materials. Pants Have Belt Loops, A Zipper With Leather Reinforced Front Snap, Two Side And Two Rear Patch Pockets, And Meet Astm D6413-99 Safety Standard.,32" x 34"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- LYLE RXR Traffic Sign, 30 in Height, 30 in Width, Aluminum, Circle, English (W10-1-30DA)
- INCOM INCOM Reflective Safety Tape, 3W x 30'L, Striped Yellow/Black, 1 Roll (RST136)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X34 (2831-40X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- Magid Flame Resistant & Arc Flash Pants