SparkGuard FR 9 oz Cotton Coveralls, XXXL
Mfr # 1840-XXXL
Zoro # G507461462
Key Features
- Size 3XL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1840-XXXL
- Zoro # G507461462
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Description
Magid SparkGuard 1840 Flame Resistant Coveralls are excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This green coverall is made with 100 cotton so it's lightweight and comfortable Material is a costeffective alternative to leather and other heavier welder's clothing materials Coverall features several pockets for convenience including front pockets with pass through opening for easy access, inside upper left pocket, and two rear patch pockets Front snap closures are leather reinforced Coverall meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Green
- •Flame resistant finish even after 50 washings
- •Several pockets for convenience, including front pockets with pass through opening, inside upper left pocket and two rear patch pockets
- •Front snap closures are leather reinforced
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Pink (313016)
- GREASE MONKEY DIPPED GLOVES L 3PK (25539-23)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (N1540-XL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHS)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (1540-XL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBN65DHXL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- Magid Arc Flash and Flame Resistant Clothing