Shop All Flame Resistant Sleeves
Magid
SparkGuard FR 9 oz Cape Sleeve, XXL
Mfr # 1855-XXL
Zoro # G607461683
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1855-XXL
- Zoro # G607461683
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | 2XL |
Description
Magid SparkGuard 1855 Flame Resistant Cape Sleeve is made from fabric that self extinguishes when the ignition source or flame has been removed Made with 100 cotton sateen, this green cape sleeve features a collar, adjustable wrist snaps, and 6 snaps so it can be attached to Magid bib style 1859 This sleeve offers a meaningful degree of flame resistant protection at a reasonable cost while comfortable to wear while working
- •Green
- •SparkGuard flame resistance
- •100% cotton sateen
- •Collar
- •Adjustable wrist snaps
- •6 snaps to attach to bib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-02-S)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (900)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve (T4115-M)
- MAGID CutMaster Kevlar 9 x 15 Flame Resistant Sleeve Cut Level 3 (230-10KB)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-L)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR223ST)
- MAGID SparkGuard FR 9 oz Cape Sleeve, S (1855-S)
- MCR SAFETY Leather Welding Bib Apron 24X 42 (38142MW)
- Magid Workwear and Protective Clothing