Shop All Flame Resistant Sleeves
Magid
SparkGuard FR 9 oz Cape Sleeve, S
Mfr # 1855-S
Zoro # G507461684
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1855-S
- Zoro # G507461684
- Country of Origin Philippines
- Category Flame Resistant Sleeves
Dimensions
Size | S |
Description
Magid SparkGuard 1855 Flame Resistant Cape Sleeve is made from fabric that self extinguishes when the ignition source or flame has been removed Made with 100 cotton sateen, this green cape sleeve features a collar, adjustable wrist snaps, and 6 snaps so it can be attached to Magid bib style 1859 This sleeve offers a meaningful degree of flame resistant protection at a reasonable cost while comfortable to wear while working
- •Green
- •SparkGuard flame resistance
- •100% cotton sateen
- •Collar
- •Adjustable wrist snaps
- •6 snaps to attach to bib
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, XL, knit Cuff, Beige, PK12 (9018CXL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C122/L)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV24)
- MAGID CutMaster Kevlar 9 x 15 Flame Resistant Sleeve Cut Level 3 (230-10KB)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- MAGID SparkGuard FR 9 oz Cape Sleeve, M (1855-M)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, 3Xl (1855-XXXL)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV-18)
- K-T INDUSTRIES XL CAPE AND SLEEVES (4-5123)
- Magid Workwear and Protective Clothing