Shop All Flame Resistant & Arc Flash Pants
Magid
Sparkguard® Fr 12 Oz. Cotton Whipcord Pants, 44" X 30"
Mfr # 2831-44X30
Zoro # G2449040
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2831-44X30
- Zoro # G2449040
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Description
Magid Sparkguard 2831 Green Heavy Weight Flame Resistant Whipcord Pants Are Excellent For Use In Welding, Maintenance, Metal Fabrication And The Steel Industry. Sparkguard Fireproof Clothing Gives A Flame Resistant Finish Even After 50 Washings. Pants Are Fully Cut And Made With Cotton So They'Re Lightweight And Comfortable. Material Is A Cost-Effective Alternative To Leather And Other Heavier Welder'S Clothing Materials. Flame Retardant Whipcord Pants Have Belt Loops, A Zipper With Leather Reinforced Front Snap, Two Side And Two Rear Patch Pockets, And Meet Astm D6413-99 Safety Standard.,44" x 30"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Butterfly Valve Lockout, Red, 7605 (7605)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- QUICK DAM Portable Flood Dam, Polyurethane, 4 ft. L (QDID224)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (GHR4-WHITE)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- Magid Arc Flash and Flame Resistant Clothing