SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32
Mfr # 2831-40X32
Zoro # G507461769
Key Features
- Maximum Waist Size 40in x 32in
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2831-40X32
- Zoro # G507461769
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40" x 32" |
Maximum Waist Size | 40in x 32in |
Details
Item | Heat/Flame Clothing |
Color | Green |
Description
Magid SparkGuard 2831 Green Heavy Weight Flame Resistant Whipcord Pants are excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard fireproof clothing gives a flame resistant finish even after 50 washings Pants are fully cut and made with cotton so they're lightweight and comfortable Material is a costeffective alternative to leather and other heavier welder's clothing materials Flame retardant whipcord pants have belt loops, a zipper with leather reinforced front snap, two side and two rear patch pockets, and meet ASTM D641399 safety standard
- •Green
- •SparkGuard flame resistance
- •Flame resistant finish even after 50 washings
- •Two side and two rear patch pockets
- •Zipper with leather reinforced front snap
- •Belt loops
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
- •Waist sizes 30-46"
- •Length 28-36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2011 Pk (198-R-11)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL (BD-1004-NPF-XL)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-5X)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- Magid Flame Resistant & Arc Flash Pants